2310-P-BLK
Ericson Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2310-P-BLK

Ericson Plugs & Receptacles
In stock
Item Number
2310-P-BLK
MFG Item Number
2310-P-BLK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
2310-P-BLK
PLUG NEMA L5-20, PERMA-LINK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2310-P-BLK
Item Number 2310-P-BLK
Manufacturer Ericson
Family Series Ericson Plugs & Receptacles
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration L5-20
Watertight Yes
Corrosion Resistant No
Color Black
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved