2705-15A
Ericson Plugs & Receptacles, Perma-Tite 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2705-15A

Ericson Plugs & Receptacles, Perma-Tite 2 Series
In stock
Item Number
2705-15A
MFG Item Number
2705-15A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Tite 2 Series
Item #
2705-15A
Male Inlet 5-15 Fs Cover 2in. Dia

Perma-Tite 2 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 2705-15A
Item Number 2705-15A
Manufacturer Ericson
Product Series Perma-Tite 2
Family Series Ericson Plugs & Receptacles, Perma-Tite 2 Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
NEMA Configuration 5-15P
Color Yellow
Watertight Yes
Corrosion Resistant Yes
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
RoHS Compliant No
Comments 2 in Opening
Net Weight 0.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved