2705-L15A
Ericson Plugs & Receptacles, Perma-Tite 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2705-L15A

Ericson Plugs & Receptacles, Perma-Tite 2 Series
In stock
Item Number
2705-L15A
MFG Item Number
2705-L15A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Tite 2 Series
Item #
2705-L15A
Male Inlet L5-15 Fs Cover 2in. Dia

Perma-Tite 2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2705-L15A
Item Number 2705-L15A
Manufacturer Ericson
Product Series Perma-Tite 2
Family Series Ericson Plugs & Receptacles, Perma-Tite 2 Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Phase 1
Connection Type Inlet
NEMA Configuration L5-15P
Watertight Yes
Corrosion Resistant Yes
Isolated Ground No
Color Yellow
Approvals CSA, UL
RoHS Compliant No
Comments 2 in Opening
Net Weight 0.8 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved