2715FS20
Ericson Plugs & Receptacles, Perma-Tite 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2715FS20

Ericson Plugs & Receptacles, Perma-Tite 2 Series
In stock
Item Number
2715FS20
MFG Item Number
2715FS20
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Tite 2 Series
Item #
2715FS20
Flip Seal Assy15A/1620-C (L5-15R)

Perma-Tite 2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2715FS20
Item Number 2715FS20
Manufacturer Ericson
Product Series Perma-Tite 2
Family Series Ericson Plugs & Receptacles, Perma-Tite 2 Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Phase 1
NEMA Configuration L5-15R
Watertight Yes
Corrosion Resistant Yes
Isolated Ground No
Color Yellow
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved