2800-FS
Ericson Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2800-FS

Ericson Electrical Box Covers
In stock
Item Number
2800-FS
MFG Item Number
2800-FS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
2800-FS
Flip Seal Assy20A/30Aless Recept.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2800-FS
Item Number 2800-FS
Manufacturer Ericson
Family Series Ericson Electrical Box Covers
Composition Non-Metallic
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details 2-1/8 in Receptacle
Cover Features Flip Lid
Cover Style Raised
Color Yellow
Gasket Included Yes
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.565 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved