3762-C
Ericson Plugs & Receptacles, Perma-Link 50A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3762-C

Ericson Plugs & Receptacles, Perma-Link 50A Series
In stock
Item Number
3762-C
MFG Item Number
3762-C
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Link 50A Series
Item #
3762-C
Connector-50Amp-250Vdc/600Vac

Perma-Link 50A Series Information

  • Boots Can Be Threaded Together with the Optional Sealing Collar System to Provide Maximum Environmental Protection
  • Optional Heavy‑Duty Weather‑Proof Boots Are Available and Provide Added Environmental Protection and UV Resistance
  • Nickel Plated Blades and Stainless Steel Screws Provide Optimum Corrosion Resistance
  • Rugged Nylon Construction Resists Impact, Corrosion and Jobsite Oils/Chemicals
  • Quick Field Assembly, No Need to Disassemble the Entire Device
Ericson's 50 Amp plugs and connectors incorporate the latest technologies to provide wiring devices that are safer, faster to wire, lighter and easier to identify. These devices are available as plugs, connectors, inlets and receptacles and are available in 3 and 4 wire configurations.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3762-C
Item Number 3762-C
Manufacturer Ericson
Product Series Perma-Link 50A
Family Series Ericson Plugs & Receptacles, Perma-Link 50A Series
Current Rating 50 A
Number of Poles 2
Number of Wires 3
Voltage 600 VAC, 250 VDC
Phase 1
Body Type Straight
Connection Type Connector
NEMA Configuration Non-NEMA
Watertight No
Corrosion Resistant Yes
Isolated Ground Yes
Color Yellow
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved