400MR
Ericson Connectors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

400MR

Ericson Connectors
In stock
Item Number
400MR
MFG Item Number
400MR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, Series
Item #
400MR
CAMLOCK 16 SERIES 400A INLINE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 400MR
Item Number 400MR
Manufacturer Ericson
Family Series Ericson Connectors
Connection Description Male
Current Rating 400 A
Cable Size 2/0-4/0
Connector Color Red
NEMA Rating NEMA 4
Interlock Switch No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved