5510-E
Ericson Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5510-E

Ericson Switches
In stock
Item Number
5510-E
MFG Item Number
5510-E
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
5510-E
PENDANT STATION, COMMERICAL GRADE,

Series Information

Specifications

Specifications
Manufacturer Part Number 5510-E
Item Number 5510-E
Manufacturer Ericson
Family Series Ericson Switches
Total Number of Devices 1
Number of Pushbuttons 10
Number of Pilot Lights 0
Illuminated No
Button Label Emergency Stop
Button Color Black, Green, Red, White
Contact Type(s) Momentary
Contact Configuration 1NC, 1NO, 1NO, 1NC
Mounting Cable
Number of Selector Switches 0
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
Contact Configuration 1NC, 1NO, 1NO, 1NC
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved