6034B
Ericson Electrical Box Covers, 6000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6034B

Ericson Electrical Box Covers, 6000 Series
In stock
Item Number
6034B
MFG Item Number
6034B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, 6000 Series
Item #
6034B
Blank Cover Plate, Black

6000 Series Information


Specifications

Specifications
Manufacturer Part Number 6034B
Item Number 6034B
Manufacturer Ericson
Product Series 6000
Family Series Ericson Electrical Box Covers, 6000 Series
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Blank
Cover Style Flat
Color Black
Gasket Included No
Approvals CSA, UL
RoHS No
Net Weight 0.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved