6035B
Ericson Electrical Box Covers, 6000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6035B

Ericson Electrical Box Covers, 6000 Series
In stock
Item Number
6035B
MFG Item Number
6035B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, 6000 Series
Item #
6035B
GFCI Duplex Recetacle Cover Plate,

6000 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6035B
Item Number 6035B
Manufacturer Ericson
Product Series 6000
Family Series Ericson Electrical Box Covers, 6000 Series
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Receptacle - GFCI
Cover Style Flat
Color Black
Gasket Included No
Approvals CSA, UL
RoHS No
Net Weight 0.1 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved