60625-2103-15
Ericson Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60625-2103-15

Ericson Cordsets
In stock
Item Number
60625-2103-15
MFG Item Number
60625-2103-15
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
60625-2103-15
RELOCATABLE POWER TAP, (GENSET

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60625-2103-15
Item Number 60625-2103-15
Manufacturer Ericson
Family Series Ericson Cordsets
Output (1) 5-20R Duplex, (1) Non-GFCI 5-20R Duplex
Input L5-30P
Current Rating 30 A
Cord Length 25 '
Cord Type SOW
Reset Automatic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved