6132
Ericson Electrical Box Covers, 6100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6132

Ericson Electrical Box Covers, 6100 Series
In stock
Item Number
6132
MFG Item Number
6132
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, 6100 Series
Item #
6132
Coverplate 20Amp 6132 Flip Lid Assy

6100 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6132
Item Number 6132
Manufacturer Ericson
Product Series 6100
Family Series Ericson Electrical Box Covers, 6100 Series
Composition Non-Metallic
Material Thermoplastic
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details 1.39 in Receptacle
Cover Features Flip Lid
Cover Style Flat
Color Blue
Gasket Included No
Approvals CSA, UL
RoHS No
Net Weight 0.145 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved