6133
Ericson Electrical Box Covers, 6100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6133

Ericson Electrical Box Covers, 6100 Series
In stock
Item Number
6133
MFG Item Number
6133
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, 6100 Series
Item #
6133
Coverplate 30Amp 6133 Flip Lid Assy

6100 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6133
Item Number 6133
Manufacturer Ericson
Product Series 6100
Family Series Ericson Electrical Box Covers, 6100 Series
Composition Non-Metallic
Material Thermoplastic
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details 1.572 in Receptacle
Cover Features Flip Lid
Cover Style Flat
Color Blue
Gasket Included No
Approvals CSA, UL
RoHS No
Net Weight 0.08 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved