7000
Ericson Power Strips, 7000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7000

Ericson Power Strips, 7000 Series
In stock
Item Number
7000
MFG Item Number
7000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, 7000 Series
Item #
7000
Outlet Box-Tri-Tap 15A 125V Nema

7000 Series Information

  • Tri‑Tap Multiple Outlet Boxes
  • Available in a Variety of Amperages and Voltages
  • Standard NEMA Configurations Ensure Compatibility with Existing Equipment

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7000
Item Number 7000
Manufacturer Ericson
Product Series 7000
Family Series Ericson Power Strips, 7000 Series
Nominal Input Voltage 120 VAC
Circuit Breaker 15 A
Number of Outlets 3
Telephone Protection No
Network Protection No
Intended Application Industrial/Commercial
Net Weight 1.795 lbs
Gross Weight 1.805 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved