825-50F-LED
Ericson Temporary Lighting, 800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

825-50F-LED

Ericson Temporary Lighting, 800 Series
In stock
Item Number
825-50F-LED
MFG Item Number
825-50F-LED
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Temporary Lighting, 800 Series
Item #
825-50F-LED
Luminaire Portable Led T8 14W 120V

800 Series Information

  • Durable Rugged Indoor and Outdoor Construction
  • Flex Strain Relief at Critical Bending Points
  • cULus Outdoor and Wet Location Listed
  • Green Ecologically Friendly Materials
  • Lightweight Impact Resistant Martial
  • Cool Glare Free Lighting Alternative
  • Rubberized non‑conductive
  • Low Power Utilization

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 825-50F-LED
Item Number 825-50F-LED
Manufacturer Ericson
Product Series 800
Family Series Ericson Temporary Lighting, 800 Series
Operating Voltage 120 V
Environment Wet
Lamp Type LED
Lamp Wattage 14 W
Plug Type NEMA 5-15
Socket Type NEMA 5-15
Cord Length 25 '
Secondary Cord Length 0.83 '
Light Output (Lumens) 1358
Nominal Voltage 120 V
Net Weight 9.6 lbs
Gross Weight 19.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved