BE1-CAM2CL3120
Ericson Power Centers, Big-E Jr Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BE1-CAM2CL3120

Ericson Power Centers, Big-E Jr Series
In stock
Item Number
BE1-CAM2CL3120
MFG Item Number
BE1-CAM2CL3120
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Centers, Big-E Jr Series
Item #
BE1-CAM2CL3120
Big E Jr (12) 5-20 Gfi Dplx Cam

Big-E Jr Series Information

  • Camlock Input Connection on Rear Panel Makes Hookup Easy and Quick
  • Combo Panel Design Puts Receptacles and Breakers under One Cover
  • All Steel Enclosure Construction with Powder Coating
  • Circuit Breakers under NEMA 3R Rain Proof Cover
  • Heavy Duty, yet Light, Aluminum Welded Frame
  • No Small Flip Covers to Break
  • Twist Lock Lid Closure
  • UL and cQPS Listed
Big power in a small compact sized PDU is what the Big‑E Jr. is all about. Designed for quick, easy‑to‑connect, code compliant distribution for indoor or outdoor venues and jobsites, the Big‑E Jr. Portable PDU is the choice for your power needs. The award winning Combo Panel design is NEMA 3R In Use Rain rated and withstands heavy and windblown rain environments. With all the configurations of circuits to choose from, you are sure to find the PDU that meets your needs.

Specifications

Specifications
Manufacturer Part Number BE1-CAM2CL3120
Item Number BE1-CAM2CL3120
Manufacturer Ericson
Product Series Big-E Jr
Family Series Ericson Power Centers, Big-E Jr Series
Input Voltage 208 VAC
Output Voltage 208 VAC
Phase 3
Output Receptacles (12) 20A Duplex, Camlock Feed Thru
Current Rating 200 A
Receptacle Details (24) 5-20R GFCI Receptacles, (1) Camlock Feed Thru
Inlet Type Camlock
Flip Cover No
Overload Protection Yes
Power Feed Through Yes
Approvals CSA, UL
RoHS No
Net Weight 127 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved