CS8275
Ericson Plugs & Receptacles, Perma-Link 50A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS8275

Ericson Plugs & Receptacles, Perma-Link 50A Series
In stock
Item Number
CS8275
MFG Item Number
CS8275
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Perma-Link 50A Series
Item #
CS8275
Inlet 50A Non-Nema Grounding 2P3W

Perma-Link 50A Series Information

  • Boots Can Be Threaded Together with the Optional Sealing Collar System to Provide Maximum Environmental Protection
  • Optional Heavy‑Duty Weather‑Proof Boots Are Available and Provide Added Environmental Protection and UV Resistance
  • Nickel Plated Blades and Stainless Steel Screws Provide Optimum Corrosion Resistance
  • Rugged Nylon Construction Resists Impact, Corrosion and Jobsite Oils/Chemicals
  • Quick Field Assembly, No Need to Disassemble the Entire Device
Ericson's 50 Amp plugs and connectors incorporate the latest technologies to provide wiring devices that are safer, faster to wire, lighter and easier to identify. These devices are available as plugs, connectors, inlets and receptacles and are available in 3 and 4 wire configurations.


Specifications

Specifications
Manufacturer Part Number CS8275
Item Number CS8275
Manufacturer Ericson
Product Series Perma-Link 50A
Family Series Ericson Plugs & Receptacles, Perma-Link 50A Series
Current Rating 50 A
Number of Poles 2
Number of Wires 3
Phase 1
NEMA Configuration Non-NEMA
Watertight No
Corrosion Resistant Yes
Isolated Ground No
Color Black
Approvals CSA, UL
RoHS Compliant No
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved