The store will not work correctly when cookies are disabled.
E515CL
Ericson Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
Connector, 15A/125V, NEMA5-15C,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
E515CL |
Item Number |
E515CL |
Manufacturer |
Ericson |
Family Series |
Ericson Plugs & Receptacles |
Number of Poles |
2 |
Number of Wires |
3 |
Voltage |
125 VAC |
Phase |
1 |
Body Type |
Straight |
Connection Type |
Connector |
NEMA Configuration |
5-15R |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Tamper Resistant |
No |
Illuminated |
Yes |
Weather Resistant |
No |
Approvals |
cULus |
Net Weight |
0.14 lbs |
Gross Weight |
0.155 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved