E520C
Ericson Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E520C

Ericson Plugs & Receptacles
In stock
Item Number
E520C
MFG Item Number
E520C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
E520C
CONNECTOR NEMA 520 STRAIGHT BLADE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E520C
Item Number E520C
Manufacturer Ericson
Family Series Ericson Plugs & Receptacles
Current Rating 20 A
Voltage 125 VAC
Body Type Straight
Connection Type Outlet
USB No
GFCI No
Multimedia Outlet No
NEMA Configuration 5-20
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals cULus
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved