E520R-B
Ericson Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E520R-B

Ericson Plugs & Receptacles
In stock
Item Number
E520R-B
MFG Item Number
E520R-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
E520R-B
RECEPTACLE NEMA 5-20 DUPLEX BLACK

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E520R-B
Item Number E520R-B
Manufacturer Ericson
Family Series Ericson Plugs & Receptacles
Current Rating 20 A
Voltage 125 VAC
Body Type Straight
Connection Type Receptacle
USB No
GFCI No
Multimedia Outlet No
NEMA Configuration 5-20
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved