EL520R-B
Ericson Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL520R-B

Ericson Plugs & Receptacles
In stock
Item Number
EL520R-B
MFG Item Number
EL520R-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
EL520R-B
RECEPTACLE NEMA L5-20 BLACK SINGLE

Series Information

Specifications

Specifications
Manufacturer Part Number EL520R-B
Item Number EL520R-B
Manufacturer Ericson
Family Series Ericson Plugs & Receptacles
Current Rating 20 A
Voltage 125 VAC
NEMA Configuration L5-20
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved