EL530R-B
Ericson Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL530R-B

Ericson Plugs & Receptacles
In stock
Item Number
EL530R-B
MFG Item Number
EL530R-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
EL530R-B
RECEPTACLE NEMA L5-30 BLACK SINGLE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL530R-B
Item Number EL530R-B
Manufacturer Ericson
Family Series Ericson Plugs & Receptacles
Current Rating 30 A
Voltage 125 VAC
NEMA Configuration L5-30
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved