ED3341-00B
EtherWan Ethernet Extenders, ED3341 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ED3341-00B

EtherWan Ethernet Extenders, ED3341 Series
In stock
Item Number
ED3341-00B
MFG Item Number
ED3341-00B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Extenders, ED3341 Series
Item #
ED3341-00B
Hardened (-40C - 75C) Ethernet

ED3341 Series Information

  • UL508 Certification
  • EN50121‑4 and EN50155 Certification
  • Wide Operating Temperature
The ED3341 Series Ethernet Extender enables the extension of Ethernet connectivity over existing coaxial cable allowing legacy infrastructure to be leveraged for IP networks and extending the Ethernet distance limitations of 100 meters.Upgrading an existing legacy control or surveillance system to a new IP‑based system is a complicated task,especially when existing cable infrastructure is an old coaxial cable.EtherWAN's ED3341 Series provides Ethernet connection and extension over these
existing coaxial cables,minimizing the expense of pulling new cable infrastructure.The ED3341 Series is built with hardened specifications,providing wide temperature operation range from ‑40 C to 75 C to overcome severe outdoor environments.Incorporating VDSL technology,the ED3341's BNC extender ports provide long distance transmission with 75Mbps rate at 200 meters,or 1Mbps at 2600 meters,10 speed LED indicators in the front panel provide easy lookup for the connection speed.

Videos

Specifications

Specifications
Manufacturer Part Number ED3341-00B
Item Number ED3341-00B
Manufacturer EtherWan
Product Series ED3341
Family Series EtherWan Ethernet Extenders, ED3341 Series
No. of Ports 1
Port Style RJ-45
Port Standard 100Base-TX, 10Base-T
Number of Extension Ports 1
Extension Port Style BNC
Supply Voltage 12-48 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
Enclosure Composition Metallic
IP Rating IP30
Operating Temperature -40-158 °F
Mounting DIN Rail, Panel, Rack
Approvals EN, FCC, UL
Net Weight 1.58 lbs
Gross Weight 2.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved