ED3538R
EtherWan Ethernet Extenders, ED3538 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ED3538R

EtherWan Ethernet Extenders, ED3538 Series
In stock
Item Number
ED3538R
MFG Item Number
ED3538R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Extenders, ED3538 Series
Item #
ED3538R
Hardened (-40C - 75C) Ethernet

ED3538 Series Information

  • Power over Link up to 1.2 km (3936 ft.)
  • Ethernet extension solution with high transmission data rate up to 100Mbps
  • Transmission rate and PSE output power indicator LEDs
The ED3538 Hardened Ethernet Extender utilizes EtherWAN's exclusive Power over Link (PoL) technology to deliver both PoE power and Ethernet communications over a single legacy twisted pair cable.The ED3538 PoL solution is comprised of an ED3538 Transmitter and Receiver working together to provide reliable communications and power to remote PoE Powered Devices (PD).When remote connectivity and power is required on legacy cable,the ED3538 transceiver connected with an AC/DC power provides 30 watts of power and a bandwidth of 100Mbps to be delivered to the ED3538 receiver.The ED3538 receiver in turn powers up a remote PoE device such as an IP camera,a wireless access point,an emergency intercom,or a VoIP phone.When the application demands long‑distance and more power delivery,the ED3538 can also be connected with power at both ends,to maximize the transmission distance to 2200 meters.The ED3538 is compliant with UL60950‑1 / IEC60950‑1 / EN61000‑6‑4 / EN61000‑6‑2 standards with high electromagnetic sustainability and IEC60068 standards against shock and vibration,ensuring a reliable connection under harsh environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ED3538R
Item Number ED3538R
Manufacturer EtherWan
Product Series ED3538
Family Series EtherWan Ethernet Extenders, ED3538 Series
No. of Ports 1
Port Style RJ-45
Port Standard 100Base-TX, 10Base-T
Number of Extension Ports 2
Extension Port Style 2-pin Terminal Block, RJ-11
Supply Voltage 46-57 VDC
Nominal Supply Voltage 48 VDC
Power Over Ethernet (PoE) Yes
PoE Watts per Port 30 W
Enclosure Composition Metallic
IP Rating IP30
Operating Temperature -40-167 °F
Mounting DIN Rail, Panel, Rack
Approvals EN, FCC, IEC, UL
Comments ED3538R is the power receiver of PoL
Net Weight 1.67 lbs
Gross Weight 2.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved