EL1032T-10B
EtherWan Media Converters, EL1032T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL1032T-10B

EtherWan Media Converters, EL1032T Series
In stock
Item Number
EL1032T-10B
MFG Item Number
EL1032T-10B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, EL1032T Series
Item #
EL1032T-10B
Industrial (-10C _ 60C) Media

EL1032T Series Information

  • Supports IEEE802.3at PoE/PSE standard and IEEE802.3af PoE/PSE compatible
  • Supports both terminal block and DC jack for power input selections
  • From ‑10 C to 60 C,wide operating temperature is suitable for outdoor cabinet installation
The EL1032T Series provides media conversion between 10/100BASE‑T(X) and 100BASE‑FX Fiber.Through DIP switch selection,Link‑Fault‑Pass‑Through (LFPT) function can be active or disabled.EL1032T supports IEEE802.3at PoE/PSE standard and can transmit power and data over one RJ45 cable.The EL1032T s industrial design features high shock/ vibration resistance,electrical noise immunity and a wide operating temperature range from ‑10 C to 60 C.EL1032T is the ideal media converter for industrial environments.

Specifications

Specifications
Manufacturer Part Number EL1032T-10B
Item Number EL1032T-10B
Manufacturer EtherWan
Product Series EL1032T
Family Series EtherWan Media Converters, EL1032T Series
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style SC Fiber Multi Mode
Secondary Port Standard 100Base-FX
Secondary Port Quantity 1
Supply Voltage 48-57 VDC
Nominal Supply Voltage 48 VDC
Enclosure Composition Aluminum
Mounting DIN Rail, Panel, Wall
Operating Temperature 14-140 °F
Approvals EN, FCC, IEC
Comments DIN Rail mounting kit included
Net Weight 0.555 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved