EL110C-20
EtherWan Media Converters, EL110 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL110C-20

EtherWan Media Converters, EL110 Series
In stock
Item Number
EL110C-20
MFG Item Number
EL110C-20
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Media Converters, EL110 Series
Item #
EL110C-20
Commercial (0C - 45C) Media

EL110 Series Information

  • Supports multi‑mode and single mode fiber line with SC and ST fiber port
  • Link‑fault‑pass‑through enable or disable
  • Full‑duplex or half‑duplex of Ethernet port enable or disable
  • Full‑duplex or half‑duplex of fiber port enable or disable
  • Link‑Fault‑Pass‑Through(LFPT)
The EL110 Series provide media conversion between 10/100BASE‑T(X) and 100BASE‑FX Fiber.Easy plug‑and‑play design facilitates network infrastructure construction.Through DIP switch selection,Link‑Fault‑Pass‑Through (LFPT) function can be active or disabled.The EL110 series is designed for SC or ST fiber connection applications.The commercial grade media converter supports EtherWAN EMC1600 chassis system for easy group installation.The EL110 is the ideal media converter for enterprise environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL110C-20
Item Number EL110C-20
Manufacturer EtherWan
Product Series EL110
Family Series EtherWan Media Converters, EL110 Series
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style SC Fiber Single Mode-20Km
Secondary Port Standard 100Base-FX
Secondary Port Quantity 1
Supply Voltage 12VDC
Nominal Supply Voltage 12 VDC
Enclosure Composition Aluminum
Mounting Wall
Operating Temperature 32-113 °F
Approvals UL
Comments EMC1600 chassis can house up to 16 x EL110 Series Converters(available separately)
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved