EL1141-60B
EtherWan Media Converters, EL1141 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL1141-60B

EtherWan Media Converters, EL1141 Series
In stock
Item Number
EL1141-60B
MFG Item Number
EL1141-60B
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, EL1141 Series
Item #
EL1141-60B
Hardened (-40C - 75C) Media

EL1141 Series Information

  • Specific design for power automation applications
  • Specific design for railway environment application
  • ‑40 C to 75 C wide operating temperature range design is suitable for installation in outdoor cabinets
  • Link‑Fault‑Pass‑Through(LFPT)
The EL1141 Series provides media conversion between 10/100BASE‑T and 100BASE‑SX‑LX Fiber.Built specifically for mission‑critical applications in harsh environments,the EL1141 s hardened design features high shock & vibration resistance,electrical noise immunity,wide operating temperature range from ‑40 C to 75 C,and ruggedized aluminum housing.The EL1141 passes IEC61850‑3/IEEE1613 certifications and is suitable for power substation applications.With triple power inputs,link down alarming,Link‑Fault‑Pass‑Through and a wide range of fiber connectivity options the EL1141 is the ideal media converter for harsh environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL1141-60B
Item Number EL1141-60B
Manufacturer EtherWan
Product Series EL1141
Family Series EtherWan Media Converters, EL1141 Series
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style SC Fiber Multi Mode-WDM-2Km
Secondary Port Standard 100Base-FX
Secondary Port Quantity 1
Supply Voltage 12-48 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
IP Rating IP30
Enclosure Composition Aluminum
Mounting DIN Rail, Panel, Rack
Operating Temperature -40-167 °F
Approvals UL
Comments DIN Rail mounting kit included
Net Weight 0.32 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved