EL2211-51U
EtherWan Media Converters, EL2211 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL2211-51U

EtherWan Media Converters, EL2211 Series
In stock
Item Number
EL2211-51U
MFG Item Number
EL2211-51U
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, EL2211 Series
Item #
EL2211-51U
Commercial (0C - 45C) Media

EL2211 Series Information

  • Auto 10/100/1000BASE‑TX and 1000BASE‑SX/LX/BX Ethernet transmission conversion
  • 1000Mbps Full duplex, 10/100MBps Full/Half duplex
  • Link‑Fault‑Pass‑Through(LFPT)
  • Supports wall mounting or EtherWAN EMC1600 chassis system for easy group installation with power redundancy
The EL2211 Series provides media conversion between 10/100/1000BASE‑T(X) and 1000BASE‑SX/LX/BX Fiber.Through DIP switch selection,Link‑Fault‑Pass‑Through (LFPT) function can be active or disabled.With Gigabit transmission rate,the EL2211 supports Jumbo Frame up to 9K bytes.The EL2211 is the ideal media converter for enterprise environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL2211-51U
Item Number EL2211-51U
Manufacturer EtherWan
Product Series EL2211
Family Series EtherWan Media Converters, EL2211 Series
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style ST Fiber-550M
Secondary Port Standard 1000Base-SX
Secondary Port Quantity 1
Supply Voltage 12 VDC
Nominal Supply Voltage 12 VDC
Enclosure Composition Aluminum
Mounting Wall
Operating Temperature 32-122 °F
Approvals CE
Net Weight 0.415 lbs
Gross Weight 0.98 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved