EL900-A-M-1-A
EtherWan Media Converters, EL900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL900-A-M-1-A

EtherWan Media Converters, EL900 Series
In stock
Item Number
EL900-A-M-1-A
MFG Item Number
EL900-A-M-1-A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Media Converters, EL900 Series
Item #
EL900-A-M-1-A
Hardened (-40C - 75C) 1 10/100TX

EL900 Series Information

  • Highly qualified for explosive environmental applications and certified by UL with ISA12.12.01 Class I, Division 2 classified for use in hazardous locations
  • ‑40 C to 75 C wide operating temperature range design is suitable for installation in outdoor cabinet
  • Link‑Fault‑Pass‑Through(LFPT)
The EL900 Series provides media conversion between 10/100BASE‑T and 100BASE‑SX‑LX Fiber.Built specifically for mission‑critical applications in harsh environments,the EL900 s hardened design features high shock & vibration resistance,electrical noise immunity,wide operating temperature range from ‑40 C to 75 C,and ruggedized aluminum housing.With triple power inputs,link down alarming,Link‑Fault‑Pass‑Through and a wide range of fiber connectivity options,the EL900 is the ideal media converter for harsh environments.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL900-A-M-1-A
Item Number EL900-A-M-1-A
Manufacturer EtherWan
Product Series EL900
Family Series EtherWan Media Converters, EL900 Series
Converter Type Ethernet Copper to Fiber
Total Number of Ports 2
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 1
Secondary Port Style ST Fiber Single Mode-20Km
Secondary Port Standard 100Base-FX
Supply Voltage 10-48 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
IP Rating IP30
Enclosure Composition Aluminum
Mounting DIN Rail, Panel, Rack
Operating Temperature -40-167 °F
Approvals EN, IEC, UL
Comments DIN Rail mounting kit included
Net Weight 1.24 lbs
Gross Weight 1.685 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved