ER52082-I
EtherWan Ethernet Switches, ER52000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ER52082-I

EtherWan Ethernet Switches, ER52000 Series
In stock
Item Number
ER52082-I
MFG Item Number
ER52082-I
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Ethernet Switches, ER52000 Series
Item #
ER52082-I
Hardened (-40C _ 75C) Unmanaged 10

ER52000 Series Information

. Compliant with EN50155/EN50121‑3‑2 railway applications
  • Ports 1‑8 provide PoE power up to 30 watts
  • Up to 9.6K bytes on gigabit ports
EtherWAN ER52000 series provides a hardened 10‑port switching platform supporting IEEE802.3at Power over Ethernet.The ER52000 series provides high performance switching for mission‑critical applications in harsh environments,where sustained connectivity is crucial.
The ER52000 is equipped with 8 10/100BASE‑TX PoE ports,in combination with two gigabit M12 options and gigabit ports with bypass relay functionality.The ER52000 is feature rich,offering 9.6K Jumbo Frame support on gigabit ports,full wire speed gigabit throughput.
The IEEE802.3at PoE ports provide up to 30 watts per port,with a total power budget of 120 watts.This ensures maximum versatility for connection with PoE powered devices that have varying bandwidth and power consumption requirements,such as outdoor PTZ dome cameras, wireless access points, and wayside communication devices.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ER52082-I
Item Number ER52082-I
Manufacturer EtherWan
Product Series ER52000
Family Series EtherWan Ethernet Switches, ER52000 Series
Network Configuration Unmanaged
Total Number of Ports 10
Primary Port Style M12 D-Coded
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 8
Secondary Port Style M12 A-Coded
Secondary Port Standard 1000Base-T, 100Base-TX, 10Base-T
Secondary Port Quantity 2
Supply Voltage 110 VDC
Power Over Ethernet (PoE) Yes
PoE Watts per Port 30
MAC Addresses 8,192
IP Rating IP30
Enclosure Composition Metallic
Mounting Wall
Operating Temperature -40-167 °F
Approvals FCC, VCCI
Net Weight 3.3069 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved