EX-1250TSP-MB2L-AS
EtherWan Ethernet Switches, SFP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX-1250TSP-MB2L-AS

EtherWan Ethernet Switches, SFP Series
In stock
Item Number
EX-1250TSP-MB2L-AS
MFG Item Number
EX-1250TSP-MB2L-AS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, SFP Series
Item #
EX-1250TSP-MB2L-AS
SFP Module, Hardened (-40C - 75C)

SFP Series Information

  • Monitors Submersible Pump Seals and Leakage
  • Single or Dual Channel for Monitoring 1 or 2 Pumps
  • Three Adjustable Sensitivity Ranges
SFP Series Pump Seal Failure Relays are designed to monitor the shaft seals of submersible pumps. A resistive‑measuring probe is installed in the pump seal cavity. If the seal starts to leak, contaminating fluid enters the seal cavity, lowering the resistance between the internal probe & the common connection. When the resistance drops below the user‑adjustable sensitivity set‑point of the relay, the output relay energizes & the LED turns ON. The relay output can be used to give an alarm indication of a leaking seal. These products will automatically reset when the fault condition clears.
  • Optional Fixed Sensitivity Setting Available
  • Optional Low‑Profile Adjustment Knob
  • Uses industry‑standard 8 & 11 pin octal sockets

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX-1250TSP-MB2L-AS
Item Number EX-1250TSP-MB2L-AS
Manufacturer EtherWan
Product Series SFP
Family Series EtherWan Ethernet Switches, SFP Series
Total Number of Ports 1
Primary Port Style Duplex LC
Primary Port Standard Duplex LC
Operating Temperature -40-185 °F
RoHS Yes
Net Weight 0.035 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved