EX16917-5
EtherWan Ethernet Switches, EX16900 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX16917-5

EtherWan Ethernet Switches, EX16900 Series
In stock
Item Number
EX16917-5
MFG Item Number
EX16917-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, EX16900 Series
Item #
EX16917-5
8 Port Gigabit Unmanaged Switch,

EX16900 Series Information

. Jumbo Frame Support
  • Up to one 1000BASE‑SX port with SC,ST and SFP options
  • Compact Size
EtherWAN EX16900 Series is a compact Unmanaged Gigabit switching platform,designed for easy deployment in enterprise and small office/branch office environments
The EX16900 Series is equipped with five or eight Gigabit Ethernet ports,or a combination of Gigabit copper ports and one Gigabit fiber port for long distance connectivity. Although unmanaged,the EX16900 is feature rich with Jumbo Frame support,full wire speed Gigabit throughput,QoS support and eco‑friendly IEEE802.3az EEE (Energy Efficient Ethernet) compliant,making the EX16900 Series a powerful yet energy efficient network switch.

Specifications

Specifications
Manufacturer Part Number EX16917-5
Item Number EX16917-5
Manufacturer EtherWan
Product Series EX16900
Family Series EtherWan Ethernet Switches, EX16900 Series
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 1000Base-TX, 100Base-TX, 10Base-T
Primary Port Quantity 7
Secondary Port Style ST Fiber 550m
Secondary Port Standard 1000Base-SX
Secondary Port Quantity 1
Supply Voltage 5 VDC
Nominal Supply Voltage 5 VDC
Power Over Ethernet (PoE) No
MAC Addresses 4,000
Enclosure Composition Metallic
Mounting Desktop, Wall
Operating Temperature 32-113 °F
Approvals CE, FCC, UL, VCCI
Net Weight 0.92 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved