EX17162
EtherWan Ethernet Switches, EX17162 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX17162

EtherWan Ethernet Switches, EX17162 Series
In stock
Item Number
EX17162
MFG Item Number
EX17162
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, EX17162 Series
Item #
EX17162
Commercial (0C - 45C) Web-Managed

EX17162 Series Information

  • Supports 16‑port IEEE802.3af Power over Ethernet (PoE) and Power Sourcing Equipment (PSE)
  • Built‑in 2‑port combo Gigabit SFP for either Gigabit copper or SFP connectivity
  • Comprehensive IP configuration,QoS,VLANs and trunking
EtherWAN's EX17162 provides an 18‑port switching platform supporting IEEE802.3af Power over Ethernet,high performance switching with features required for small‑business or enterprise environments where sustained connectivity is crucial.
The EX17162 is equipped with 16 10/100BASE‑TX PoE ports,in combination with two Gigabit SFP ports.The EX17162 is feature rich with full wire speed throughput,QoS support,making the EX17162 Series a powerful network switch.
The IEEE802.3af PoE ports provide up to 15.4W/port with a total power budget of 260W,making the switch truly versatile for connecting with PoE Powered Devices (PD) with different bandwidth and power consumption.
Users are able to access management features such as IP configuration,QoS,VLANs,trunking and via web browser interfaces.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX17162
Item Number EX17162
Manufacturer EtherWan
Product Series EX17162
Family Series EtherWan Ethernet Switches, EX17162 Series
Network Configuration Web Managed
Total Number of Ports 18
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 16
Secondary Port Style SFP, RJ-45
Secondary Port Standard 1000Base SFP, 1000Base-TX
Secondary Port Quantity 2
Supply Voltage 100-240 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Power Over Ethernet (PoE) Yes
PoE Input Voltage 47-55 VDC
PoE Watts per Port 15.4
MAC Addresses 4,096
Enclosure Composition Metallic
Mounting Rack
Operating Temperature 32-113 °F
Approvals CE, FCC
Comments Rack mounting kit included
Net Weight 9.46 lbs
Gross Weight 11.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved