EX17242
EtherWan Ethernet Switches, EX17242 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX17242

EtherWan Ethernet Switches, EX17242 Series
In stock
Item Number
EX17242
MFG Item Number
EX17242
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, EX17242 Series
Item #
EX17242
Commercial (0C - 45C) Web-Managed

EX17242 Series Information

  • Supports 24‑port IEEE802.3af Power over Ethernet (PoE) and Power Sourcing Equipment (PSE)
  • Built‑in 2‑port combo Gigabit SFP for either Gigabit copper or SFP connectivity
  • Comprehensive IP configuration,QoS,VLANs and trunking
EtherWAN EX17242 provides a 26‑port switching platform supporting IEEE802.3af Power over Ethernet,high performance switching with features required for small‑business or enterprise environments.
The EX17242 is equipped with 24 10/100BASE‑TX PoE ports,in combination with two Gigabit SFP options.The EX17242 is feature rich with full wire speed throughput,QoS support,making the EX17242 Series a powerful network switch.
The IEEE802.3af PoE ports provide up to 15.4W/port with a total power budget of 369.6W or 195W,making the switch truly versatile for connecting with PoE Powered Devices (PD) with different bandwidth and power consumption requirements.
Users are able to access management features such as IP configuration,QoS,VLANs,trunking and via web browser interfaces.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX17242
Item Number EX17242
Manufacturer EtherWan
Product Series EX17242
Family Series EtherWan Ethernet Switches, EX17242 Series
Network Configuration Web Managed
Total Number of Ports 26
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 24
Secondary Port Style SFP, RJ-45
Secondary Port Standard 1000Base SFP, 1000Base-TX
Supply Voltage 100-240 VAC
Nominal Supply Voltage 120 VAC, 240 VAC
Power Over Ethernet (PoE) Yes
PoE Input Voltage 47-55 VDC
PoE Watts per Port 15.4
MAC Addresses 4,096
Enclosure Composition Metallic
Mounting Rack
Operating Temperature 32-113 °F
Approvals CE, FCC
Comments Rack mounting kit included
Net Weight 8.81 lbs
Gross Weight 8.81 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved