EX71620-A0B
EtherWan Ethernet Switches, EX71000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX71620-A0B

EtherWan Ethernet Switches, EX71000 Series
In stock
Item Number
EX71620-A0B
MFG Item Number
EX71620-A0B
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, EX71000 Series
Item #
EX71620-A0B
Hardened (-40C - 75C) Managed

EX71000 Series Information

  • Provides 8‑port 10/100BASE‑TX/FX/BX/SFP plus 2‑port Gigabit‑SX/LX/BX/SFP
  • Wide operating temperature range from ‑40 C to 75 C (‑40 F to 167 F) for extreme environments
  • Fanless and ruggedized housing
  • IEEE802.1x, ACL (Access Control List), and RADIUS support
EtherWAN EX71000 Series provides a Hardened Fully Managed 10‑port switching platform combining high performance switching backbone with robust and secure management features required for mission critical and harsh environments where sustained connectivity is crucial.
The EX71000 Series is equipped with Ten 10/100BASE Fast Ethernet ports,in combination with up to Two Gigabit,Fixed Fiber,or SFP port options.Mountable on a DIN‑rail. The EX71000 Series is equipped with EtherWAN s Alpha‑Ring self‑healing technology,providing less than 15ms fault recovery time making it ideal for applications intolerant to interruption.
Users are able to access management features such as port security,IGMP snooping,VLANs,GARP protocols,LACP,via web browser,Telnet,SNMP,RMON,TFTP,and RS‑232 console interfaces.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX71620-A0B
Item Number EX71620-A0B
Manufacturer EtherWan
Product Series EX71000
Family Series EtherWan Ethernet Switches, EX71000 Series
Network Configuration Managed
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 6
Secondary Port Style SC Fiber Single Mode 20km
Secondary Port Standard 100Base-FX
Secondary Port Quantity 2
Supply Voltage 12-48 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
MAC Addresses 8,192
IP Rating IP30
Enclosure Composition Aluminum
Mounting DIN Rail, Rack, Wall
Operating Temperature -40-167 °F
Approvals FCC, UL
Comments DIN Rail mounting kit included
Net Weight 2.395 lbs
Gross Weight 3.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved