EX94008-00-1-AA
EtherWan Ethernet Switches, EX94000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EX94008-00-1-AA

EtherWan Ethernet Switches, EX94000 Series
In stock
Item Number
EX94008-00-1-AA
MFG Item Number
EX94008-00-1-AA
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Ethernet Switches, EX94000 Series
Item #
EX94008-00-1-AA
Hardeneda (-40C _ 75C) Unmanaged

EX94000 Series Information

. Supports ‑40 C to 75 C (‑40 F to 167 F) operating temperature
  • Up to two 100BASE‑FX ports with SC, ST,WDM and SFP options
  • High Surge Protection and Hazardous Location Certification
  • Fanless design
  • No moving parts
EtherWAN EX94000 Series is a hardened unmanaged Fast Ethernet switching platform, designed for easy deployment in harsh environments.The EX94000 Series supports 12 to 48VDC redundant power input,and also provides relay alarm while power failure or port link down occur.The EX94000 provides 4kV surge protection,and is designed for hazardous locations (Class 1 Div.2 / ATEX Zone 2).
The EX94000 is equipped with eight Fast Ethernet ports,or a combination of Fast Ethernet copper ports and two 100FX ports for long distance connectivity.This versatile switch features 10/100Mbps transfer speeds,full/half‑duplex auto‑negotiation and auto MDI/MDIX operation allowing you to connect your network devices without hassles.
The EX94000 is feature‑rich with full wire speed Fast Ethernet throughput, QoS (Quality of Service),IEEE802.3az EEE (Energy Efficient Ethernet) and Broadcast storm protection. The EX94000 Series is built with relay alarm to notify users when power fails or link down occurs.It also supports Broadcast storm protection by enabling the DIP switch.The 94000 Series is housed with DIN rail mountable metal compact case which is an ideal solution for applications in harsh environments.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EX94008-00-1-AA
Item Number EX94008-00-1-AA
Manufacturer EtherWan
Product Series EX94000
Family Series EtherWan Ethernet Switches, EX94000 Series
Network Configuration Unmanaged
Total Number of Ports 8
Primary Port Style RJ-45
Primary Port Standard 100Base-TX, 10Base-T
Primary Port Quantity 8
Supply Voltage 12-48 VDC
Nominal Supply Voltage 12 VDC, 24 VDC, 48 VDC
Power Over Ethernet (PoE) No
MAC Addresses 1,000
IP Rating IP30
Enclosure Composition Aluminum
Mounting DIN Rail, Panel
Operating Temperature -40-167 °F
Approvals FCC, VCCI
Comments DIN Rail mounting kit included
Net Weight 1.39 lbs
Gross Weight 1.92 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved