084564
Euchner Safety Switches, NM-VZA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

084564

Euchner Safety Switches, NM-VZA Series
In stock
Item Number
084564
MFG Item Number
84564
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, NM-VZA Series
Item #
084564
Safety Switch, NM02VZA-SM4

NM-VZA Series Information

  • Non‑Locking Mechanical Safety Switch
  • Five Contact Configurations
  • Adjustable Actuator Head for Multiple Approach Directions
  • Three Connection Options Including M12 Four‑Pin Receptacles
  • Protection Rating IP67

The NM‑VZA Series of plastic‑encapsulated safety switches are used for monitoring the position of safety guards and moving machine components. The easy adjustability of the actuating head in four approach directions permits maximum flexibility. Two basic housings are available. These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state. The compact design as well as the possibility of installation in any position mean that NM‑VZA Series switches can be integrated in all automation and assembly fields.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 84564
Item Number 084564
Manufacturer Euchner
Product Series NM-VZA
Family Series Euchner Safety Switches, NM-VZA Series
Guard Locking Type None
Solenoid Contacts 2NC
Thermal Current Rating 1.5 A
Extraction Force 10 N
Auxiliary Release No
Connection Type 4 Pin M12 Connector
Adjustable Actuator Head Yes
IP Rating IP67
Approvals cUL, UL
Net Weight 0.165 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved