085607
Euchner Safety Relays, ESM-BL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

085607

Euchner Safety Relays, ESM-BL Series
In stock
Item Number
085607
MFG Item Number
85607
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, ESM-BL Series
Item #
085607
SAFETY RELAY, ESM-BL201

ESM-BL Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85607
Item Number 085607
Manufacturer Euchner
Product Series ESM-BL
Family Series Euchner Safety Relays, ESM-BL Series
Type ESM-BL2
Applications E-Stop Pushbuttons, Safety Switches
Supply Voltage 24 VAC, 24 VDC
Power Consumption (DC) 1.8 W
Power Consumption (AC) 3 VA
Instantaneous Contacts 2NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.34 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved