085615
Euchner Safety Relays, ESM-ES Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

085615

Euchner Safety Relays, ESM-ES Series
In stock
Item Number
085615
MFG Item Number
85615
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, ESM-ES Series
Item #
085615
SAFETY RELAY, ESM-ES302

ESM-ES Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85615
Item Number 085615
Manufacturer Euchner
Product Series ESM-ES
Family Series Euchner Safety Relays, ESM-ES Series
Type ESM-ES302
Applications Earth Fault Monitoring
Supply Voltage 115 VAC
Power Consumption (AC) 4 VA
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved