087413
Euchner Safety Relays, ESM-BA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

087413

Euchner Safety Relays, ESM-BA Series
In stock
Item Number
087413
MFG Item Number
87413
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, ESM-BA Series
Item #
087413
Safety Relay, ESM-BA303, 230VAC,

ESM-BA Series Information

Specifications

Specifications
Manufacturer Part Number 87413
Item Number 087413
Manufacturer Euchner
Product Series ESM-BA
Family Series Euchner Safety Relays, ESM-BA Series
Type ESM-BA3
Applications E-Stop Pushbuttons, Light Barriers, Safety Switches
Supply Voltage 230 VAC
Power Consumption (AC) 7 VA
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved