088221
Euchner Safety Switches, TP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

088221

Euchner Safety Switches, TP Series
In stock
Item Number
088221
MFG Item Number
088221
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TP Series
Item #
088221
TP3-4121K024SR11

TP Series Information

  • Electrical or Mechanical Guard Locking
  • Optional Escape Release from the Rear
  • Contacts Monitor both Door Position and Locking State
  • Adjustable Actuator Head for Multiple Approach Directions
  • Protection Ratings IP65 or IP67
Due to its die‑cast aluminum housing and the high degree of protection, the TP Series safety switch can withstand even extreme ambient conditions. Like the switches TP and STP, the safety switch STA also has guard locking and guard lock monitoring. The TP Series has a narrow profile thermoplastic housing with many variations to meet a variety of different needs.

Thanks to their slim design, series TP safety switches are ideal for universal mounting on profile rails.

  • Same Drilling Pattern as GP and STP Series
  • Eleven Different Switching Contact Configurations
  • Auxiliary Unlocking Mechanism on Front

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 088221
Item Number 088221
Manufacturer Euchner
Product Series TP
Family Series Euchner Safety Switches, TP Series
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 2NC
Switch Contacts 1NO/1NC
Thermal Current Rating 4 A
Operating Voltage 24 VDC, 24 VAC
Contact Load 8 W
Holding Force 1,300 N
Extraction Force 20 N
Auxiliary Release Yes
Adjustable Actuator Head Yes
IP Rating IP65
Net Weight 1.1025 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved