088924
Euchner Safety Switches, NP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

088924

Euchner Safety Switches, NP Series
In stock
Item Number
088924
MFG Item Number
88924
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, NP Series
Item #
088924
NP2-648AS

NP Series Information

  • Non‑Locking Mechanical Safety Switch
  • Three Connection Options Including M12 Four‑Pin Receptacles
  • Small Package Sizes for Versatile Mounting
  • Adjustable Actuator Head for Multiple Insertion Directions
  • Protection Rating IP65 or IP67
NP safety switches have reinforced plastic housings. Due to the narrow switch width they are outstandingly suitable for installation on profiles.

  • One, Two, or Three Relay Contacts
  • Screw Terminal or Pre‑Wired Receptacle Connections

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 88924
Item Number 088924
Manufacturer Euchner
Product Series NP
Family Series Euchner Safety Switches, NP Series
Guard Locking Type None
Solenoid Contacts 1NO/2NC
Thermal Current Rating 4 A
Extraction Force 15 N
Auxiliary Release No
Connection Type 7 Pin Plug Connector
Adjustable Actuator Head Yes
IP Rating IP65
Approvals cUL, UL
Net Weight 0.2426 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved