092024
Euchner Safety Switches, 920 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

092024

Euchner Safety Switches, 920 Series
In stock
Item Number
092024
MFG Item Number
92024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, 920 Series
Item #
092024
Magnetic Switch, CMS-R-BXP-05V,

920 Series Information

  • Approved by TUV and UL
  • Molded cable with crimped ferrules
  • Actuator and read head have high degree of protection IP 67
  • Long mechanical life (100 million operating cycles) of reed contacts
  • Operates perfectly under extreme environmental conditions, e.g. dirt and moisture

According to EN 1088, interlocking devices are mechanical or electrical
devices which are designed to prevent the operation of a machine element
for as long as the movable safety guard is left open.
The EUCHNER safety system CMS is based on the magnetic principle.
The tamper‑proof coded system was specifically developed to monitor
moving machine components and movable safety guards.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 92024
Item Number 092024
Manufacturer Euchner
Product Series 920
Family Series Euchner Safety Switches, 920 Series
Contacts TPST, 3NO
Switch On Distance 6 mm
Switch Off Distance 17 mm
Operating Voltage 24 VDC
IP Rating IP67
Approvals TUV, UL
Comments cable length 5 (m)
Net Weight 0.529 lbs
Gross Weight 0.529 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved