093158
Euchner Safety Switches, STP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

093158

Euchner Safety Switches, STP Series
In stock
Item Number
093158
MFG Item Number
93158
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, STP Series
Item #
093158
SAFETY SWITCH, STP4A-4131A024M

STP Series Information

  • Electrical or Mechanical Guard Locking
  • ATEX Approved Versions Available
  • Holding Force up to 2500 Newtons
  • Available with Threaded Cable Entry or Plug Adapter
  • Protection Ratings of IP65 or IP67
Based on the plastic‑encapsulated Series TP safety switch with guard locking, the STP Series features both an actuating head and an internal cam made of metal. As a result, the switch can be used for applications which require high locking forces (up to 2,500 N). The STP Series safety switch has a switching element with up to four switching contacts. EUCHNER supplies the STP with various contact combinations (positively driven NC contacts / NO contacts).

Dual‑channel wiring to achieve the maximum possible safety level is possible with all variants. Because they can switch currents as low as 1 milliamp, STP series safety switches are suitable for use on safe controllers.

  • Two Optional LEDs Indicate Door Position and Solenoid Locking Status
  • Same Drilling Pattern as GP and TP Series

Specifications

Specifications
Manufacturer Part Number 93158
Item Number 093158
Manufacturer Euchner
Product Series STP
Family Series Euchner Safety Switches, STP Series
Guard Locking Type Current Locks (Open Circuit)
Solenoid Contacts 1NO/2NC
Switch Contacts 1NO
Thermal Current Rating 4 A
Operating Voltage 24 VDC, 24 VAC
Contact Load 8 W
Holding Force 2,500 N
Extraction Force 30 N
Auxiliary Release Yes
Adjustable Actuator Head Yes
IP Rating IP67
Approvals cUL, UL
Net Weight 1.1025 lbs
Gross Weight 1.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved