095122
Euchner Safety Relays, ESM-F-I Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

095122

Euchner Safety Relays, ESM-F-I Series
In stock
Item Number
095122
MFG Item Number
095122
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, ESM-F-I Series
Item #
095122
ESM-F-ISI-2C2

ESM-F-I Series Information

  • 2‑Channel Control
  • 2 Semiconductor Outputs
  • LED Status and Diagnostic Indicators

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 095122
Item Number 095122
Manufacturer Euchner
Product Series ESM-F-I
Family Series Euchner Safety Relays, ESM-F-I Series
Type ESM-F-ISI
Applications E-Stop Pushbuttons, Light Barriers, Safety Switches
Supply Voltage 24 VDC
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN954-1
Semiconductor Out Signal 2
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved