095126
Euchner Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

095126

Euchner Safety Relays
In stock
Item Number
095126
MFG Item Number
095126
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
095126
SAFETY RELAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 095126
Item Number 095126
Manufacturer Euchner
Family Series Euchner Safety Relays
Type ESM-F-OTN
Supply Voltage 24 VDC
Selectable Times 1s-30s
Delayed Safety Contacts 4NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN954-1
Semiconductor Out Signal 1
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved