095904
Euchner Safety Switches, TZ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

095904

Euchner Safety Switches, TZ Series
In stock
Item Number
095904
MFG Item Number
095904
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, TZ Series
Item #
095904
TZ1LE024MVAB-F

TZ Series Information

  • Electrical or Mechanical Guard Locking
  • Holding Force up to 2000 Newtons
  • Contacts Monitor both Door Position and Locking State
  • Optional Escape Release
  • Protection Rating IP65 or IP67
The metal TZ Series safety switch has become a standard within the machining industries and is always evolving with each new innovation to safety switches. Its wide range of features makes the TZ Series suitable for almost any application.

These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state.
  • Available with Threaded Cable Entry or Plug Adapter
  • Optional Connector for Enabling Switch

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 095904
Item Number 095904
Manufacturer Euchner
Product Series TZ
Family Series Euchner Safety Switches, TZ Series
Guard Locking Type Current Unlocks (Closed Circuit)
Solenoid Contacts 1NO/2NC
Switch Contacts 3NC
Thermal Current Rating 4 A
Operating Voltage 24 VDC, 24 VAC
Contact Load 7 W
Holding Force 2,000 N
Extraction Force 30 N
Auxiliary Release No
Connection Type 10 Pin Plug Connector
Adjustable Actuator Head No
IP Rating IP65
Net Weight 2.646 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved