095917
Euchner Safety Relays, ESM-F-OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

095917

Euchner Safety Relays, ESM-F-OT Series
In stock
Item Number
095917
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, ESM-F-OT Series
Item #
095917
ESM-F-OTO5N-04

ESM-F-OT Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 095917
Manufacturer Euchner
Product Series ESM-F-OT
Family Series Euchner Safety Relays, ESM-F-OT Series
Type ESM-F-OT05N
Supply Voltage 24 VDC
Selectable Times 0.5s fixed
Delayed Safety Contacts 4NO
Termination Screw
Terminal Style Fixed
Mounting DIN Rail
Standards EN954-1
Semiconductor Out Signal 1
Approvals CE, UL
Net Weight 0.5513 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved