097230
Euchner Safety Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

097230

Euchner Safety Relays
In stock
Item Number
097230
MFG Item Number
97230
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Relays, Series
Item #
097230
Safety Relay, ESM-BA301P, 24VAC/DC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 97230
Item Number 097230
Manufacturer Euchner
Family Series Euchner Safety Relays
Type ESM-BA3
Applications E-Stop Pushbuttons, Light Barriers, Safety Switches
Supply Voltage 24 VAC, 24 VDC
Instantaneous Contacts 3NO
Auxiliary Contacts 1NC
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards ENISO13849-1
Approvals CE, UL
Net Weight 0.305 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved