097705
Euchner Safety Switches, SGP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

097705

Euchner Safety Switches, SGP Series
In stock
Item Number
097705
MFG Item Number
97705
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, SGP Series
Item #
097705
SGP1E-2121A-M

SGP Series Information

  • Non‑Locking Mechanical Safety Switch
  • Adjustable Actuator Heads
  • Flexible connection options using three cable entries
  • Protection Rating IP67
  • UL and cUL Listed
The SGP Series safety switch is the counterpart to Series STP. The entire STP and SGP product family has the same metal actuating head and the same actuator. As a result, either the safety switch STP (with guard locking) or the SGP (without guard locking) can be used in a system, depending on the requirements.

EUCHNER supplies the SGP product range with switching elements in various contact combinations (positively driven NC contacts / NO contacts). These switches have positive opening contacts (in accordance to NFPA 79) and redundancy to guarantee that they fail to a safe state. The SGP safety switches have a metal actuator head with a narrow thermoplastic housing. Dual‑channel wiring to achieve the maximum possible safety level is possible with all variants. Because they can switch currents as low as 1 milliamp, STP series safety switches are suitable for use on safe controllers.

  • Same Drilling Pattern as STP Series, Same Actuators
  • Metal Actuating Head

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 97705
Item Number 097705
Manufacturer Euchner
Product Series SGP
Family Series Euchner Safety Switches, SGP Series
Guard Locking Type None
Solenoid Contacts 4NC
Thermal Current Rating 4 A
Extraction Force 25 N
Auxiliary Release No
Adjustable Actuator Head Yes
IP Rating IP67
Approvals cUL, UL
Net Weight 0.3528 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved